Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Machine Cutter, M2 Tool Steel

  • Mfr # CU20

  • Zoro # G0730344


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 044-110 and O40
Material
M2 Tool Steel
Cutter Material
Steel
Product Type
Cutter
Overall Diameter
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU20
Zoro #
G0730344
UPC #
036448047635
Country of Origin
Switzerland

Dimensions

Overall Diameter
2.38 in

Details

Item
Key Machine Cutter
For Use With
Mfr. No. 044-110 and O40
Material
M2 Tool Steel
Cutter Material
Steel
Product Type
Cutter
Compatible with Manufacturer Model Number
044-110, O40
Compatible Manufacturer Part Number
044-110, O40
Compatible with Mfr. Model No.
044-110, O40
For Use with Mfr Model Number
044-110, O40
Compatible Manufacturer Model Number
044-110, O40
For Use With Mfr. Model Number
044-110, O40
Compatible with Manufacturer Model No.
044-110, O40
Compatible Pump Manufacturer Part Number
044-110, O40
Compatible Mfr. Model Number
044-110, O40

Description

Key Machine Cutter, Material M2 Tool Steel, For Use With 1GBB3 and 2GVJ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.