Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Machine Cutter, TiN Coated Tool Steel

  • Mfr # P-X23MC

  • Zoro # G1670584


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Titanium Coated Tool Steel
For Use With
Mfr. No. 045-110
Cutter Material
Steel
Overall Diameter
2.38 in
Compatible with Manufacturer Model Number
045-110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-X23MC
Zoro #
G1670584
UPC #
036448008803
Country of Origin
Switzerland

Dimensions

Overall Diameter
2.38 in

Details

Item
Key Machine Cutter
Material
Titanium Coated Tool Steel
For Use With
Mfr. No. 045-110
Cutter Material
Steel
Compatible with Manufacturer Model Number
045-110
Product Type
Cutter
Cutter Finish
Titanium Coated
Compatible Manufacturer Part Number
045-110
Compatible with Mfr. Model No.
045-110
For Use with Mfr Model Number
045-110
Compatible Manufacturer Model Number
045-110
For Use With Mfr. Model Number
045-110
Compatible with Manufacturer Model No.
045-110
Compatible Pump Manufacturer Part Number
045-110
Compatible Mfr. Model Number
045-110

Description

Key Machine Cutter, Material Titanium Coated Tool Steel, For Use With 1GBB4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.