Lever Door Holder, Cast Zinc, Black, 1-55/64"H x 1-39/64"W

  • Mfr # IL-KDDH-4-BLK

  • Zoro # G1809136


product price:  $8.55
/ea

Key Features

Mounting Type
Door-Mount
Height
4 in
Width
1 39/64 in
Base Diameter
1 in
Material
Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IL-KDDH-4-BLK
Zoro #
G1809136
UPC #
036448537556
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width
1 39/64 in
Base Diameter
1 in
Base Dia.
1 in
Overall Width
1 5/8 in
Overall Height
4 in

Details

Mounting Type
Door-Mount
Finish
Black
Material
Cast Zinc
Projection
1 1/16 in
Hardware
Included
Tip Material
Rubber
Color
Black
Item
Lever Door Holder
ANSI/BHMA Finish
Primed For Painting
Includes Hardware
Hardware Included

Description

Lever Door Holder, Base Dia. 1 in, Color Black, Black Finish, Material Cast Zinc, Projection 1 1/16 in, Height 4 in, Width 1 39/64 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.