Lever Door Holder, Cast Zinc, Black, 5"H x 1-27/64"W
Mfr # IL-KDDH-5-BLK
Zoro # G1809109
product price:Â $11.69
/eaKey Features
Mounting Type
Door-Mount
Height
5 in
Width
1 27/64 in
Base Diameter
1 in
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IL-KDDH-5-BLK
Zoro #
G1809109
UPC #
036448537587
Country of Origin
Taiwan, Province of China
Dimensions
Height
5 in
Width
1 27/64 in
Base Diameter
1 in
Base Dia.
1 in
Overall Width
1 7/16 in
Overall Height
5 in
Details
Mounting Type
Door-Mount
Finish
Black
Material
Cast Zinc
Projection
2 5/16 in
Color
Black
Item
Lever Door Holder
Hardware
Included
Tip Material
Rubber
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting
Description
Lever Door Holder, Base Dia. 1 in, Color Black, Black Finish, Material Cast Zinc, Projection 2 5/16 in, Height 5 in, Width 1 27/64 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.