Lever Door Holder, Cast Zinc, Sliver, 1-55/64"H x 1-39/64"W

  • Mfr # IL-KDDH-4-AL

  • Zoro # G1809151


product price:  $8.59
/ea

Key Features

Mounting Type
Door-Mount
Finish
Clear Aluminum
Height
4 in
Width
1 39/64 in
Base Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IL-KDDH-4-AL
Zoro #
G1809151
UPC #
036448537532
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width
1 39/64 in
Base Diameter
1 in
Base Dia.
1 in
Overall Width
1 5/8 in
Overall Height
4 in

Details

Mounting Type
Door-Mount
Finish
Clear Aluminum
Material
Bronze
Projection
1 1/16 in
Tip Material
Rubber
Hardware
Included
Item
Lever Door Holder
Color
Gray
ANSI/BHMA Finish
Satin Aluminum, Clear Coated
Includes Hardware
Hardware Included

Description

Lever Door Holder, Base Dia. 1 in, Color Gray, Clear Aluminum Finish, Material Bronze, Projection 1 1/16 in, Height 4 in, Width 1 39/64 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.