Lockable Dust Proof Strike, Black
Mfr # DPS-BLK
Zoro # G0528711
product price: $18.69
/eaKey Features
Strike Type
Universal
Finish
Black
Length
2 29/32 in
Width
1 25/64 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPS-BLK
Zoro #
G0528711
UPC #
036448537389
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 29/32 in
Width
1 25/64 in
Overall Width
1 3/8 in
Overall Length
2 15/16 in
Details
Strike Type
Universal
Finish
Black
Color
Black
Material
Brass
Hardware
Included
Item
Door Strike Plate
Product Type
Dust-Proof Strike Plate
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Flat Black Coated
Description
Door Strike Plate, Strike Type Universal, Length 2 29/32 in, Width 1 25/64 in, Color Black, Black Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.