Shop KABA ILCO
See all product information
Create Account
Lockset Cylinder, Commercial
- Mfr # 7180DC-26D
- Zoro # G0774094
product price:Â
$
12.35
/ea
Key Features
Number of Pins
0
Finish
Satin Chrome
Number of Keys
0
Lockset Cylinder Type
Dummy Mortise Cylinder
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7180DC-26D
- Zoro #
- G0774094
- UPC #
- 036448023806
- Country of Origin
- India
- Item
- Lockset Cylinder
- Number of Pins
- 0
- Finish
- Satin Chrome
- Number of Keys
- 0
- Lockset Cylinder Type
- Dummy Mortise Cylinder
- Location Type
- Commercial
- Material
- Brass
- Features
- Rekeyable to Original Manufacturer Systems
- Includes
- Dummy, Key, Turn Knob
- Type
- 1-1/8" Dummy Mortise Cylinder
- Mortise/Cylindrical
- Mortise
- Key Type
- Not Keyed
- Application
- Commercial
- ANSI Grade
- 1
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Locking/Unlocking Access - Outside
- Not Lockable
- Cylinder Core Type
- Conventional Core Cylinder
- Locking/Unlocking Access - Inside
- Not Lockable
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Fits Chest Size
- Rekeyable to Original Manufacturer Systems
Description
Lockset Cylinder, Dummy Mortise Cylinder, Commercial, Satin Chrome Finish, Material Brass, Number of Keys 0, Number of Pins 0, Includes Dummy, Key, Turn Knob, Features Rekeyable to Original Manufacturer Systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.