Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset Cylinder, Satin Chrome, 0 Pins

  • Mfr # 7160DC-26D

  • Zoro # G1407734


product price: $13.19
/ea

Key Features

Number of Pins
0
Finish
Satin Chrome
Grade
1
Number of Keys
0
Lockset Cylinder Type
Dummy Mortise Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160DC-26D
Zoro #
G1407734
UPC #
036448023776
Country of Origin
India

Details

Item
Lockset Cylinder
Number of Pins
0
Finish
Satin Chrome
Grade
1
Number of Keys
0
Lockset Cylinder Type
Dummy Mortise Cylinder
Material
Brass
Location Type
Commercial
Includes
Dummy, Key, Turn Knob
Features
Rekeyable to Original Manufacturer Systems
Mortise/Cylindrical
Mortise
Key Type
Not Keyed
Type
1" Dummy Mortise Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Not Lockable
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1

Description

Lockset Cylinder, Dummy Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Number of Keys 0, Number of Pins 0, Includes Dummy, Key, Turn Knob, Features Rekeyable to Original Manufacturer Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.