Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins

  • Mfr # 15395SC-26D-44634

  • Zoro # G3083543


product price: $22.47
/ea

Key Features

Keyway Type
Schlage C
Number of Pins
5
Finish
Satin Chrome
Grade
1
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15395SC-26D-44634
Zoro #
G3083543
UPC #
036448505371
Country of Origin
United States

Details

Item
Lockset Cylinder
Keyway Type
Schlage C
Number of Pins
5
Finish
Satin Chrome
Grade
1
Number of Keys
2
Keying
Cut to Bitting 44634
Lockset Cylinder Type
Key In Knob/Lever Cylinder
Standards
ANSI A156.5 Grade 1
Location Type
Commercial
Material
Brass
Key Type
Keyed Alike
Type
Key In Knob/Lever
Mortise/Cylindrical
Cylindrical
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway

Description

Lockset Cylinder, Key In Knob/Lever Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 44634, Number of Keys 2, Keyway Type Schlage C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.