Pivot Hinge, Cast aluminum, Half Surface Mounting, 1 7/16 in Leaf W x 2 3/8 in Leaf H, Aluminum

  • Mfr # IL-OP-18-RH-AL BOTTOM SET

  • Zoro # G6143724


product price:  $26.95
/ea

Key Features

Material
Cast aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL-OP-18-RH-AL BOTTOM SET
Zoro #
G6143724
UPC #
036448530786
Country of Origin
China

Dimensions

Frame Leaf Width
1 7/16 in
Frame Leaf Height
2 3/8 in
Door Leaf Width
1 7/16 in
Door Leaf Height
2 3/8 in

Details

Item
Pivot Hinge
Material
Cast aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Right Hand
Mounting
Half Surface
Bearing Type
Ball
Hardware
Included
Mounting Style
Half Surface
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
180 Degrees

Description

Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 3/8 in, Door Leaf Width 1 7/16 in, Frame Leaf Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.