Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W
Mfr # IL-PDDH-DU
Zoro # G1809188
product price:Â $22.55
/eaKey Features
Mounting Type
Door-Mount
Height
7 3/4 in
Width
1 5/8 in
Base Diameter
11/16 in
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IL-PDDH-DU
Zoro #
G1809188
UPC #
036448537518
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 3/4 in
Width
1 5/8 in
Base Diameter
11/16 in
Base Dia.
11/16 in
Overall Width
1 5/8 in
Overall Height
7 3/4 in
Details
Mounting Type
Door-Mount
Finish
Dark Bronze
Material
Cast Zinc
Projection
1 1/4 in
Item
Plunger Door Holder
Color
Brown
Tip Material
Rubber
Hardware
Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Description
Plunger Door Holder, Base Dia. 11/16 in, Color Brown, Dark Bronze Finish, Material Cast Zinc, Projection 1 1/4 in, Height 7 3/4 in, Width 1 5/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.