Zoro Homepage

Replacement Cutter for 2GVG9

  • Mfr # 23RF

  • Zoro # G0652714


product price: $96.45
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 008A
Cutter Material
HSS
Product Type
Cutter
Compatible with Manufacturer Model Number
008A
Overall Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23RF
Zoro #
G0652714
UPC #
036448003570
Country of Origin
Switzerland

Dimensions

Overall Diameter
2.25 in

Details

Item
Key Machine Cutter
For Use With
Mfr. No. 008A
Cutter Material
HSS
Product Type
Cutter
Compatible with Manufacturer Model Number
008A
Compatible Manufacturer Part Number
008A
Compatible with Mfr. Model No.
008A
For Use with Mfr Model Number
008A
Compatible Manufacturer Model Number
008A
For Use With Mfr. Model Number
008A
Compatible with Manufacturer Model No.
008A
Compatible Pump Manufacturer Part Number
008A
Compatible Mfr. Model Number
008A

Description

Type Universal II Card-Operated Code Machine, Cutter Material Tool Steel, Package Quantity 1, Key Machine Cutter, For Use With For Key Machine No. 2GVG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.