Tubular Key Cutter, For Mfr No. FLASH 008
Mfr # D845810ZR PRISMATIC CUTTER
Zoro # G5232486
product price: $201.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Mfr. No. FLASH 008
Features
Oxidation Resistance
Cutter Material
Steel
Resistance Properties
Oxidation Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D845810ZR PRISMATIC CUTTER
Zoro #
G5232486
UPC #
-
Country of Origin
India
Dimensions
Overall Diameter
2.36 in
Details
Item
Tubular Key Cutter
Material
Steel
For Use With
Mfr. No. FLASH 008
Features
Oxidation Resistance
Cutter Material
Steel
Resistance Properties
Oxidation Resistant
Compatible with Manufacturer Model Number
Flash 008
Product Type
Cutter
Keys Duplicated
Tubular
Compatible Manufacturer Part Number
Flash 008
Compatible with Mfr. Model No.
Flash 008
For Use with Mfr Model Number
Flash 008
Compatible Manufacturer Model Number
Flash 008
For Use With Mfr. Model Number
Flash 008
Compatible with Manufacturer Model No.
Flash 008
Compatible Pump Manufacturer Part Number
Flash 008
Compatible Mfr. Model Number
Flash 008
Description
Tubular Key Cutter, For Use With Key Duplicator Mfr. No. FLASH 008, Material Steel, Features Oxidation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.