Tubular Key Cutter, Steel Material

  • Mfr # D746382ZB PRISMATIC CUTTER

  • Zoro # G5232495


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Mfr. No. SPEED 040, SPEED 044, SPEED 045
Features
Oxidation Resistance
Cutter Material
Steel
Resistance Properties
Oxidation Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D746382ZB PRISMATIC CUTTER
Zoro #
G5232495
UPC #
036448540471
Country of Origin
India

Dimensions

Overall Diameter
3.15 in

Details

Item
Tubular Key Cutter
Material
Steel
For Use With
Mfr. No. SPEED 040, SPEED 044, SPEED 045
Features
Oxidation Resistance
Cutter Material
Steel
Resistance Properties
Oxidation Resistant
Product Type
Cutter
Compatible with Manufacturer Model Number
SPEED 045
Keys Duplicated
Tubular
Compatible Manufacturer Part Number
SPEED 045
Compatible with Mfr. Model No.
SPEED 045
For Use with Mfr Model Number
SPEED 045
Compatible Manufacturer Model Number
SPEED 045
For Use With Mfr. Model Number
SPEED 045
Compatible with Manufacturer Model No.
SPEED 045
Compatible Pump Manufacturer Part Number
SPEED 045
Compatible Mfr. Model Number
SPEED 045

Description

Tubular Key Cutter, For Use With Key Duplicator Mfr. No. SPEED 040, SPEED 044, SPEED 045, Material Steel, Features Oxidation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.