Tubular Key Tracer, For Mfr No. FLASH 008
Mfr # D945815ZR TRACER
Zoro # G5232468
product price: $32.58
/eaKey Features
Material
Steel
For Use With
Mfr. No. FLASH 008
Features
Micro Adjustment, Precise Calibration
Product Type
Tubular Key Tracer
Compatible with Series
Flash 008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D945815ZR TRACER
Zoro #
G5232468
UPC #
-
Country of Origin
India
Details
Item
Tubular Key Tracer
Material
Steel
For Use With
Mfr. No. FLASH 008
Features
Micro Adjustment, Precise Calibration
Product Type
Tubular Key Tracer
Compatible with Series
Flash 008
Compatible Brand
Ilco
Compatible Product Type
Key Duplicators
Description
Tubular Key Tracer, For Use With Key Duplicator Mfr. No. FLASH 008, Material Steel, Features Micro-Adjustment, Fast/Precise Calibration In Increments of 0.00098 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.