Shop SIMPLEX

Push Button Lock, Entry, Key Override

  • Mfr # 1021-B-05-41

  • Zoro # G3493217


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Series
1000
Handle Type
Knob
Max. User Codes
1
Door Thickness
1-3/8 in to 2-1/4 in
Function
Entry with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1021-B-05-41
Zoro #
G3493217
UPC #
036448800544
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Inside Height
9 in
Manufacturers Warranty Length
3 yr
Latch Length
1/2 in
Inside Width
3 1/4 in
Outside Depth
3 13/16 in
Latch Front Size
1-1/8" x 2-1/4"
Inside Depth
2 3/8 in
Overall Width
3 1/8 in
Overall Height
9 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Series
1000
Handle Type
Knob
Max. User Codes
1
Function
Entry with Key Override
Case Material
Zinc
Product Type
Mechanical Push Button Lockset
Includes
Code Change Plug, Lock, Template
ADA Compliant
No
Finish
Antique Brass
Keypad
5 Button, Vandal Resistant
Standards
ANSI 156.2 Grade 1, UL/ULC Listed
Hand
Factory Left, Field Reversible
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Override Options
Best and Equivalents (6 or 7 Pin)
Weather Resistant
Yes
Fire Rated
3 hr
Fire Rating
3 hr
Type
Mechanical, Standard
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Function
Entrance
Lockset Material
Brass
Lockset Handle Type
Knob
Number of Keypad Buttons
5
User Codes - Maximum
1
Mortise/Cylindrical
Cylindrical
Operation Type
Push Button
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2 Grade 1, UL/ULC Listed, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.