Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # LL-1021-B-26D-41
Zoro # G0531797
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # LL-1021-B-26D-41
- Zoro # G0531797
- UPC # 036448802050
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin) core not included, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- J.W. WINCO JW Winco GN115-KG-22-SW Cam Latch (115-KG-22-SW)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Black (2284FBV)
- GLOBE ELECTRIC PB Wired Push Button (SL-711-03)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-05-41)
- KABA Push Button Lock, Entry, Key Override (5021-B-WL-26D-41)
- KABA Push Button Lock, Entry, Key Override (1021-B-26D-41)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031XSLL62641)
- KABA Mechanical Lock, Satin Chrome, 5 Button (9662C1026D41)
- ALARM LOCK AlarmLock: Wireless Trilogy Networx Starter KIT (ALL-NETWORX-STARTER-KIT)
- Kaba Door Locks and Deadbolts