Mechanical Push Button Lockset, Lever, Entry, Right, Satin Chrome

  • Mfr # LR-1011-26D-41

  • Zoro # G2946447


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Series
L1000
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/8 in to 2-1/4 in
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR-1011-26D-41
Zoro #
G2946447
UPC #
036448803675
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Inside Height
9 in
Manufacturers Warranty Length
3 yr
Outside Depth
3 13/16 in
Inside Width
3 1/4 in
Inside Depth
2 3/8 in
Latch Length
1/2 in
Latch Front Size
1-1/8" x 2-1/4"
Overall Height
9 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Series
L1000
Handle Type
Lever
Max. User Codes
1
Function
Entry
Case Material
Zinc
Product Type
Mechanical Push Button Lockset
Includes
Access Key, Code Change Plug, Lock, Template
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Standards
UL/cUL Listed
Hand
Right
Fire Rated
3 hr
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Key Override Options
None
Weather Resistant
Yes
Fire Rating
3 hr
Type
Mechanical, Standard
User Codes - Maximum
1
Lockset Type
Mechanical
Number of Keypad Buttons
5
Lockset Function
Entrance
Operation Type
Push Button
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Hand Orientation
Right-Handed
Lockset Handle Type
Lever

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.