Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E577062641
Zoro #
G1372445
UPC #
036448881604
Country of Origin
Unknown
Details
Item
Stand-Alone Access Controller
Series
E5770
Max. User Codes
300
Access Method
HID(TM) Proximity and Keypad
Finish
Satin Chrome
Keypad
12 Vertically Aligned, Metal Push-Button
Operating Temp. Range
Negative 31 Degrees F to 151 Degrees F
Hand
Non Handed
Timed Entry Allowance
2 to 20 sec
Weather Resistant
Highly
Electrical/Mechanical
Electrical
Max. Proximity Range
1 in
Material
Zinc
Voltage
12-24Vdc
Type
PIN
Description
Stand-Alone Access Controller, Access Method HID(TM) Proximity and Keypad, Finish Satin Chrome, Series E5770, Hand Non Handed, Operating Temp. Range Negative 31 Degrees F to 151 Degrees F, Max. User Codes 300, Weather Resistant Highly, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.