Zoro Homepage

Microtrack(TM), Open, Nylon, Width 16mm, 5Ft

  • Mfr # 0130.10.0205

  • Zoro # G6939913


product price: $74.39
/ea

Key Features

Style
Open
Outside Width
0.6 in
Cavity Width
0.39 in
Cavity Height
0.39 in
Link to Link Pitch
0.51 in /13.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130.10.0205
Zoro #
G6939913
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
0.6 in
Cavity Width
0.39 in
Cavity Height
0.39 in
Loop Length
3.5 in
Loop Height
2.07 in
Height
0.5 in
Bend Radius
0.79 in
Length
60 in
Length (Straight Wireway)
5 ft
Accessory Width
0.6 in

Details

Item
Cable and Hose Carrier
Style
Open
Link to Link Pitch
0.51 in /13.0mm
Includes
No Bracket Included
Type
Microtrack(TM) Mini
Number of Links
118
Crossbar Material
Plastic
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Cavity Width 0.39 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 0.6 in, Bend Radius 0.79 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Includes No Bracket Included, Loop Height 2.07 in, Loop Length 3.5 in, Number of Links 118, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.