Mounting Bracket Set for 4NGF3 etc
Mfr # MC0650 MB2
Zoro # G7051362
product price: $63.15
/eaKey Features
Series
M
Cavity Height
1.97 in
Includes
Bracket
Type
Varitrak MC Nylon/Alum
For Use With
4NGF2, 4NGF3, 4NGF4, 4NGF5, 4NGF6, 4NGF7, 4NGF8, 4NGF9, 4NGJ9, 4NGK1, 4NGK2, 4NGK3, 4NGK4, 4NGK5, 4NGK6, 4NGK7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC0650 MB2
Zoro #
G7051362
UPC #
-
Country of Origin
Germany
Dimensions
Cavity Height
1.97 in
Details
Item
Mounting Bracket Set
Series
M
Includes
Bracket
Type
Varitrak MC Nylon/Alum
For Use With
4NGF2, 4NGF3, 4NGF4, 4NGF5, 4NGF6, 4NGF7, 4NGF8, 4NGF9, 4NGJ9, 4NGK1, 4NGK2, 4NGK3, 4NGK4, 4NGK5, 4NGK6, 4NGK7
Mounting Bracket Type
Fixed End, Moving End
Mounting Brackets Included
Yes
Accessory Material
Plastic
Description
Mounting Bracket Set, Cavity Height 1.97 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, For Use With 4NGF2, 4NGF3, 4NGF4, 4NGF5, 4NGF6, 4NGF7, 4NGF8, 4NGF9, 4NGJ9, 4NGK1, 4NGK2, 4NGK3, 4NGK4, 4NGK5, 4NGK6, 4NGK7, Type Varitrak MC Nylon/Alum, Accessory Material Plastic, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.