Zoro Homepage

Mtg Bracket, Microtrack(TM), Width 23mm

  • Mfr # 0180.15 MB2

  • Zoro # G2838005


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Style
Open
Outside Width
0.9 in
Cavity Width
0.59 in
Cavity Height
0.59 in
Link to Link Pitch
0.71 in /18.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0180.15 MB2
Zoro #
G2838005
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
0.9 in
Cavity Width
0.59 in
Cavity Height
0.59 in
Height
0.7 in
Accessory Width
0.9 in
Accessory Height
0.71 in

Details

Item
Mounting Bracket Set
Style
Open
Link to Link Pitch
0.71 in /18.0mm
Type
Microtrack(TM) Mini Nylon
Includes
Bracket
For Use With
2AAP9, 2AAR1, 2ACB6, 2ATD6
Crossbar Material
Plastic
Accessory Material
Plastic
Mounting Brackets Included
Yes

Description

Mounting Bracket Set, Cavity Width 0.59 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 0.9 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAP9, 2AAR1, 2ACB6, 2ATD6, Style Open, Type Microtrack(TM) Mini Nylon, Accessory Height 0.71 in, Accessory Material Plastic, Accessory Width 0.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.