Zoro Homepage

Mtg Bracket Set, Open, Nylon, 95mm

  • Mfr # M0950 MB4

  • Zoro # G7213586


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Style
Open
Series
M
Link to Link Pitch
3.74 in /95.0mm
Height
3.2 in
Type
Varitrak Fiber Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0950 MB4
Zoro #
G7213586
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.2 in
Accessory Height
3.15 in

Details

Item
Cable and Hose Carrier Mounting Brackets
Style
Open
Series
M
Link to Link Pitch
3.74 in /95.0mm
Type
Varitrak Fiber Reinforced Nylon
For Use With
Mfr Model No. M0950 MK MT
Includes
Bracket
Features
Withstand Extremes in Heat and Cold
Mounting Brackets Included
Yes
Accessory Material
Plastic
Mounting Bracket Type
Fixed End, Moving End

Description

Cable and Hose Carrier Mounting Brackets, Height 3.2 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, For Use With Mfr Model No. M0950 MK MT, Style Open, Type Varitrak Fiber Reinforced Nylon, Accessory Height 3.15 in, Accessory Material Plastic, Features Withstand Extremes in Heat and Cold, Series M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.