Zoro Homepage
This item is Discontinued.
Kabelschlepp Uniflex(TM), Open, Nylon, Width 147mm, 1FT 0455.030.130.0951

Uniflex(TM), Open, Nylon, Width 147mm, 1FT (Discontinued)

  • Mfr # 0455.030.130.0951
  • Zoro # G6685104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0455.030.130.0951
Zoro #
G6685104
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
5.79 in / 147mm
Cavity Width
5.12 in / 130 mm
Cavity Height
1.02 in/25.9 mm
Loop Length
15.35 in/389.9 mm
Loop Height
8.90 in/226.1 mm
Height
1.42 in / 36mm
Bend Radius
3.74 in / 95mm
Length
1'
Length (Straight Wireway)
1'

Details

Item
Cable and Hose Carrier
Style
Open
Link to Link Pitch
1.79 in/45.5 mm
Number of Links
7
Includes
No Bracket Included
Type
Uniflex(TM) Fiber Reinforced Nylon
Crossbar Material
Nylon

Description

Cable and Hose Carrier, Cavity Width 5.12 in / 130 mm, Cavity Height 1.02 in/25.9 mm, Height 1.42 in / 36mm, Outside Width 5.79 in / 147mm, Bend Radius 3.74 in / 95mm, Link to Link Pitch 1.79 in/45.5 mm, Crossbar Material Nylon, Length 1', Includes No Bracket Included, Loop Height 8.90 in/226.1 mm, Loop Length 15.35 in/389.9 mm, Number of Links 7, Style Open, Type Uniflex(TM) Fiber Reinforced Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.