Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varitrak MC, Open, Nylon/Alum, W9.57In, L5Ft

  • Mfr # MC1250-8.00-RS-260-2V5

  • Zoro # G7027151


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
3
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
9.7 in
Series
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC1250-8.00-RS-260-2V5
Zoro #
G7027151
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
9.7 in
Cavity Width
8 in
Cavity Height
3.7 in
Loop Length
42.01 in
Loop Height
24.25 in
Height
3.8 in
Bend Radius
10.24 in
Length
60 in
Length (Straight Wireway)
5 ft
Mounting Hole Diameter
0.43 in
Accessory Width
9.7 in
For Carrier Outside Height
3.78 in
For Carrier Outside Width
9.77 in
Max. Cable Dia.
2.24 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
3
Frame Stay
Twist In Twist Out Alum Bar
Series
M
Link to Link Pitch
4.9 in
Crossbar Material
Aluminum
Type
Varitrak MC Nylon/Alum
Number of Links
13
For Use With
2ATP1
Includes
No Bracket Included
Color
Black
Crossbar Style
Hinged Snap-On
Mounting Brackets Included
No
Carrier Design
Open
Carrier Links Material
Plastic
Crossbar Opening Design
Opens Inside and Outside

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 8 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 9.7 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 13, Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.