Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varitrak(R), NylonTube, Width 340mm, 1 Ft

  • Mfr # MT1250.295.RDD.2601

  • Zoro # G6923707


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Style
Tube
Number of Channels
1
Frame Stay
Nylon Lid Fully Enclosed
Outside Width
13.4 in
Series
MT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1250.295.RDD.2601
Zoro #
G6923707
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
13.4 in
Cavity Width
11.61 in
Cavity Height
2.7 in
Loop Length
42.01 in
Loop Height
24.25 in
Height
3.8 in
Length
12 in
Bend Radius
10.24 in
Length (Straight Wireway)
1 ft
Mounting Hole Diameter
0.43 in
For Carrier Outside Width
13.39 in
Accessory Width
13.4 in
For Carrier Outside Height
3.78 in
Max. Cable Dia.
2.13 in

Details

Item
Cable and Hose Carrier
Style
Tube
Number of Channels
1
Frame Stay
Nylon Lid Fully Enclosed
Series
MT
Link to Link Pitch
4.9 in
Includes
No Bracket Included
Type
Varitrak(R)Nylon Modular
Number of Links
3
Crossbar Material
Plastic
Color
Black
Crossbar Style
Hinged Snap-On
Carrier Design
Enclosed
Carrier Links Material
Plastic
Crossbar Opening Design
Opens Inside and Outside
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 11.61 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 13.4 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.