Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varitrak(R), NylonTube, Width 340mm, 5 Ft

  • Mfr # MT1250.295.RDD.3005

  • Zoro # G6618227


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Style
Tube
Number of Channels
1
Frame Stay
Nylon Lid Fully Enclosed
Outside Width
13.4 in
Series
MT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1250.295.RDD.3005
Zoro #
G6618227
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
13.4 in
Cavity Width
11.61 in
Cavity Height
2.7 in
Loop Length
46.97 in
Loop Height
27.4 in
Height
3.8 in
Bend Radius
11.81 in
Length
60 in
Length (Straight Wireway)
5 ft
For Carrier Outside Width
13.39 in
Mounting Hole Diameter
0.43 in
Accessory Width
13.4 in
For Carrier Outside Height
3.78 in
Max. Cable Dia.
2.13 in

Details

Item
Cable and Hose Carrier
Style
Tube
Number of Channels
1
Frame Stay
Nylon Lid Fully Enclosed
Series
MT
Link to Link Pitch
4.9 in
Type
Varitrak(R)Nylon Modular
Includes
No Bracket Included
Crossbar Material
Plastic
Number of Links
13
Color
Black
Crossbar Style
Hinged Snap-On
Carrier Links Material
Plastic
Carrier Design
Enclosed
Crossbar Opening Design
Opens Inside and Outside
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 11.61 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 13.4 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.