Zoro Homepage

Varitrak(R), Open, Nylon, Width 180mm, 1 Ft

  • Mfr # MK0950.141.RD.200-1v1

  • Zoro # G6511495


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Style
Open
Frame Stay
Nylon Cross Bar
Outside Width
7.1 in
Series
M
Cavity Width
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK0950.141.RD.200-1v1
Zoro #
G6511495
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
7.1 in
Cavity Width
5.55 in
Cavity Height
2.28 in
Loop Length
32.24 in
Loop Height
18.9 in
Height
3.2 in
Length
12 in
Bend Radius
7.87 in
Length (Straight Wireway)
1 ft
Accessory Width
7.1 in

Details

Item
Cable and Hose Carrier
Style
Open
Frame Stay
Nylon Cross Bar
Series
M
Link to Link Pitch
3.74 in /95.0mm
Type
Varitrak(R)Nylon Modular
Includes
No Bracket Included
Crossbar Material
Plastic
Number of Links
3
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Cavity Width 5.55 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 7.1 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 3, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 7.1 in, Series M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.