Varitrak(R), Open, Nylon, Width 2120mm, 1 Ft (Discontinued)
- Mfr # MK0950.173.RD.170-1v1
- Zoro # G7154445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK0950.173.RD.170-1v1
Zoro #
G7154445
UPC #
-
Country of Origin
Germany
Dimensions
Outside Width
8.4 in
Cavity Width
6.81 in
Cavity Height
2.28 in
Loop Length
28.54 in
Loop Height
16.54 in
Height
3.2 in
Length
12 in
Bend Radius
6.69 in
Length (Straight Wireway)
1 ft
Accessory Width
8.4 in
Details
Item
Cable and Hose Carrier
Style
Open
Frame Stay
Nylon Cross Bar
Link to Link Pitch
3.74 in /95.0mm
Includes
No Bracket Included
Type
Varitrak(R)Nylon Modular
Crossbar Material
Plastic
Number of Links
3
Mounting Brackets Included
No
Series
M
Description
Cable and Hose Carrier, Cavity Width 6.81 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 8.4 in, Bend Radius 6.69 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 16.54 in, Loop Length 28.54 in, Number of Links 3, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 8.4 in, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.