Varitrak(R), Open, Steel, Twist, 11.69mm, 1Ft

  • Mfr # S0950-10.00-RS1-260-2v1

  • Zoro # G6613564


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
3
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
10.8 in
Series
S/SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0950-10.00-RS1-260-2v1
Zoro #
G6613564
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
10.8 in
Cavity Width
10 in
Cavity Height
1.81 in
Loop Length
47.13 in
Loop Height
24.49 in
Height
2.7 in
Bend Radius
10.24 in
Length
12 in
Length (Straight Wireway)
1 ft
Max. Cable Dia.
1.42 in
Accessory Width
10.8 in
For Carrier Outside Width
11.69 in
For Carrier Outside Height
2.68 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
3
Frame Stay
Twist In Twist Out Alum Bar
Series
S/SX
Link to Link Pitch
3.7 in
Crossbar Material
Aluminum
Type
Varitrak(R) Heavy Duty Steel
Number of Links
3
Includes
No Bracket Included
Color
Silver
Crossbar Opening Design
Opens Inside and Outside
Mounting Brackets Included
No
Carrier Links Material
Steel
Carrier Design
Open
Crossbar Style
Threaded Joint

Description

Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 10 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 10.8 in, Bend Radius 10.24 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.49 in, Loop Length 47.13 in, Number of Links 3, Style Open, Type Varitrak(R) Heavy Duty Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.