Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft

  • Mfr # S0650.1-4.00-RS1-095-1v5

  • Zoro # G7215905


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
2
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
4.6 in
Series
S/SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0650.1-4.00-RS1-095-1v5
Zoro #
G7215905
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
4.6 in
Cavity Width
4 in
Cavity Height
1.22 in
Loop Length
21.97 in
Loop Height
10.43 in
Height
2.0 in
Length
60 in
Bend Radius
3.74 in
Length (Straight Wireway)
5 ft
For Carrier Outside Height
1.97 in
Max. Cable Dia.
0.94 in
Accessory Width
4.6 in
For Carrier Outside Width
5.38 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
2
Frame Stay
Twist In Twist Out Alum Bar
Series
S/SX
Link to Link Pitch
2.5 in
Type
Varitrak(R) Heavy Duty Steel
Crossbar Material
Aluminum
Number of Links
24
Includes
No Bracket Included
Color
Silver
Carrier Design
Open
Carrier Links Material
Steel
Crossbar Style
Threaded Joint
Crossbar Opening Design
Opens Inside and Outside
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 4 in, Cavity Height 1.22 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 3.74 in, Link to Link Pitch 2.5 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 10.43 in, Loop Length 21.97 in, Number of Links 24, Style Open, Type Varitrak(R) Heavy Duty Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.