Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft

  • Mfr # S1250-14.00-RS1-340-3v5

  • Zoro # G7116006


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
4
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
15.9 in
Series
S/SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1250-14.00-RS1-340-3v5
Zoro #
G7116006
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
15.9 in
Cavity Width
14 in
Cavity Height
2.83 in
Loop Length
61.73 in
Loop Height
30.47 in
Height
3.7 in
Length
60 in
Bend Radius
13.39 in
Length (Straight Wireway)
5 ft
For Carrier Outside Width
15.89 in
Max. Cable Dia.
2.24 in
Accessory Width
15.9 in
For Carrier Outside Height
3.7 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
4
Frame Stay
Twist In Twist Out Alum Bar
Series
S/SX
Link to Link Pitch
4.9 in
Crossbar Material
Aluminum
Number of Links
13
Type
Varitrak(R)Heavy Duty Steel
Includes
No Bracket Included
Color
Black/Silver
Crossbar Style
Hinged Snap-On
Carrier Links Material
Steel
Crossbar Opening Design
Opens Inside and Outside
Mounting Brackets Included
No
Carrier Design
Open

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 15.9 in, Bend Radius 13.39 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 30.47 in, Loop Length 61.73 in, Number of Links 13, Style Open, Type Varitrak(R)Heavy Duty Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.