Kindle Quick 10.25 in. Steel Log Splitter Steel Handle

  • Mfr # KKQR1

  • Zoro # G316255757


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Log Splitter
Overall Width
16.5 in
Overall Length
9.5 in
Overall Height
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKQR1
Zoro #
G316255757
UPC #
829188000967
Country of Origin
China

Dimensions

Overall Width
16.5 in
Overall Length
9.5 in
Overall Height
10.8 in

Details

For Use With
Log Splitter
Item
Splitters/Shredders/Clean

Description

Brand Name: Kabin, Color: Black, Comfort Grip: No, Handle Length: , Handle Material: Steel, Handle Type: , Head Material: Steel, Overall Length: 10.25, Product Type: Log Splitter, Sub Brand: Kindle Quick, Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.