Zoro Homepage

12'' V Wall Bracket

  • Mfr # KK-8600015

  • Zoro # G414155089


product price: $14.89
/ea

Key Features

Finish
Electro Zinc Resistant
For Use With
12in wide cable trays
Width
12 in
Material
Zinc Plated Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-8600015
Zoro #
G414155089
UPC #
810155352240
Country of Origin
China

Dimensions

Width
12 in

Details

Item
Wall Bracket
Finish
Electro Zinc Resistant
For Use With
12in wide cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

  • V type wall support bracket.
  • Used for supporting trays on wall
  • Perfect for network, fiber optic, mineral insulated & metal clad cabling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.