Zoro Homepage

2'' Tall Floor Tray Support Stand

  • Mfr # KK-FS-2-EZ

  • Zoro # G414155164


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Finish
Electro Zinc Resistant
For Use With
4in wide cable trays
Material
Zinc Plated Steel
Depth
2 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-FS-2-EZ
Zoro #
G414155164
UPC #
810155353452
Country of Origin
China

Dimensions

Depth
2 in

Details

Item
Floor Tray Support Stand
Finish
Electro Zinc Resistant
For Use With
4in wide cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

It is used to hold Basket Cable Trays. There is no nut or bolt required.2" Tall, for use with 4" Wide Cable Trays


  • 2in tall floor tray support stand.
  • It is used to hold Basket Cable Trays.
  • There is no nut or bolt required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.