2:1 Diesel Resistant Heat Shrink Tubing - 1 1/2in ID - 25ft FT - Black
- Mfr # HSDR-21-150-BK-25
- Zoro # G122944951
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:01
Material
Flame Retardant Elastomer
Color
Black
Length
25 ft
I.D. Before Shrinking
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSDR-21-150-BK-25
- Zoro #
- G122944951
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 ft
Details
- Item
- Diesel Heat Shrink Tubing
- Shrink Ratio
- 2:01
- Material
- Flame Retardant Elastomer
- Color
- Black
- I.D. Before Shrinking
- 1-1/2 in
Description
Kable Kontrol 2:1 Diesel Resistant Heat Shrink Tubing is a high-performance elastomeric heat shrink solution engineered for applications where exposure to diesel fuel, oil, hydraulic fluids, and aggressive chemicals is unavoidable. It provides superior protection for cables, wire harnesses, brake lines, solder joints, terminals, and electrical connections in harsh operating environments. This tubing delivers a reliable 2:1 shrink ratio, forming a snug, protective jacket that resists abrasion, cutting, and vibration-related damage. Its flame-retardant properties and wide operating temperature range -75 Degrees C to 150 Degrees C (-103 Degrees F to 302 Degrees F) make it well-suited for transportation, industrial, and military applications where safety and durability are critical. Designed to meet MIL-DTL-23053/16, this diesel-resistant heat shrink maintains flexibility after recovery, ensuring long-lasting performance without cracking or hardening. Sold in full spools, it's an excellent choice for maintenance crews, OEMs, and large-scale installations requiring dependable chemical and mechanical protection. Common Uses: Wire harness protection in diesel engines, Brake lines and fluid-exposed cable assemblies, Military ground vehicles and support equipment, Heavy-duty trucks, buses, and rail systems, Industrial machinery with hydraulic systems, Fuel-exposed electrical connections, Abrasion protection for cables in high-vibration environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.