2:1 Diesel Resistant Heat Shrink Tubing - 1/2in ID - 100FT - Black

  • Mfr # HSDR-21-050-BK-100

  • Zoro # G722653734


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Material
Flame Retardant Elastomer
Color
Black
Length
100 ft
Standards
MIL-DTL-23053/16
I.D. Before Shrinking
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSDR-21-050-BK-100
Zoro #
G722653734
UPC #
810155358563
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
2:1 Diesel Heat Shrink Tubing
Material
Flame Retardant Elastomer
Color
Black
Standards
MIL-DTL-23053/16
I.D. Before Shrinking
1/2 in

Description

Kable Kontrol 2:1 Diesel Resistant Heat Shrink Tubing is a high-performance elastomeric heat shrink solution engineered for applications where exposure to diesel fuel, oil, hydraulic fluids, and aggressive chemicals is unavoidable. It provides superior protection for cables, wire harnesses, brake lines, solder joints, terminals, and electrical connections in harsh operating environments. This tubing delivers a reliable 2:1 shrink ratio, forming a snug, protective jacket that resists abrasion, cutting, and vibration-related damage. Its flame-retardant properties and wide operating temperature range -75°C to 150°C (-103°F to 302°F) make it well-suited for transportation, industrial, and military applications where safety and durability are critical. Designed to meet MIL-DTL-23053/16, this diesel-resistant heat shrink maintains flexibility after recovery, ensuring long-lasting performance without cracking or hardening. Sold in full spools, it’s an excellent choice for maintenance crews, OEMs, and large-scale installations requiring dependable chemical and mechanical protection. Common Uses: Wire harness protection in diesel engines, Brake lines and fluid-exposed cable assemblies, Military ground vehicles and support equipment, Heavy-duty trucks, buses, and rail systems, Industrial machinery with hydraulic systems, Fuel-exposed electrical connections, Abrasion protection for cables in high-vibration environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.