
2:1 Fabric Heat Shrink Tubing - 15/32in ID - 100FT - Black
Mfr # FHST21-046-BK-100
Zoro # G922653619
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
I.D. Before Shrinking
15/32 in
Length
100 ft
Material
PET & Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHST21-046-BK-100
Zoro #
G922653619
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Details
Color
Black
Item
Fabric Heat Shrink Tubing
I.D. Before Shrinking
15/32 in
Material
PET & Polyolefin
Description
Kable Kontrol Fabric heat shrink braided sleeving is a high-performance heavy duty wire management solution designed for durability, flexibility, and ease of installation. Made from a blend of PET and polyolefin filaments, this heat shrink cable sleeving offers a 2:1 shrink ratio, allowing it to conform snugly around wires, hoses, and irregularly shaped components. This wiring harness provides excellent abrasion resistance and sound dampening, making it ideal for automotive, industrial, and electronic applications. This shrink tube begins to shrink at 80°C and fully shrinks at 120°C, performing reliably across a wide operating temperature range from -40°C to +125°C. Its flame-retardant, self-extinguishing properties and RoHS compliance ensure added safety and environmental friendliness. Easy to cut and install, it simplifies cable bundling while improving both protection and aesthetics. The standard black color blends cleanly into most setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.