2:1 Fabric Heat Shrink Tubing - 2-3/4in ID - 100FT - Black

  • Mfr # FHST21-275-BK-100

  • Zoro # G722653673


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Material
PET & Polyolefin
Color
Black
Length
100 ft
I.D. Before Shrinking
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHST21-275-BK-100
Zoro #
G722653673
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
Fabric Heat Shrink Tubing
Material
PET & Polyolefin
Color
Black
I.D. Before Shrinking
2-3/4 in

Description

Kable Kontrol Fabric heat shrink braided sleeving is a high-performance heavy duty wire management solution designed for durability, flexibility, and ease of installation. Made from a blend of PET and polyolefin filaments, this heat shrink cable sleeving offers a 2:1 shrink ratio, allowing it to conform snugly around wires, hoses, and irregularly shaped components. This wiring harness provides excellent abrasion resistance and sound dampening, making it ideal for automotive, industrial, and electronic applications. This shrink tube begins to shrink at 80°C and fully shrinks at 120°C, performing reliably across a wide operating temperature range from -40°C to +125°C. Its flame-retardant, self-extinguishing properties and RoHS compliance ensure added safety and environmental friendliness. Easy to cut and install, it simplifies cable bundling while improving both protection and aesthetics. The standard black color blends cleanly into most setups.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.