2:1 Polyolefin Heat Shrink Tubing, 1/4in ID, 50ft L, Yellow / Green
- Mfr # HS359-S50-YG
- Zoro # G915913133
Key Features
Specifications
Details
- MFR #
- HS359-S50-YG
- Zoro #
- G915913133
- UPC #
- 810155353872
- Country of Origin
- China
- Item
- Heat Shrink Tubing
- Material
- Polyolefin
- Color
- Yellow & Green
- Standards
- UL Listed, File E536025
Dimensions
- Length
- 50 ft
- Width
- 1/4 in
- Shrink Tubing Wall Thickness After Shrinking
- 0.026 in
Description
Kable Kontrols 2:1 heat shrinks tubing slides easily over small inline splices and connectors and shrinks down to 50% of its original diameter to fit snugly over any wire, hose, or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. This electrical shrink tubing shrinks to half of its original diameter and length shrinkage is approximately 5-7% during the shrink process. These polyolefin heat shrinks are flame retardant Except Clear Color and have high resistance to chemicals and oils. The operating temperature range is -67 DegF to 275 DegF -55 DegC to 135 DegC and is rated for 600V. Additionally, it is in compliance with RoHS and is also UL Listed File no E536025, the European directive on the Restriction of Hazardous Substances. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrols polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial, and military applications. Lastly, this heat shrink tubing also has MIL Spec AMS-DTL-23053/5: 101 and 301 which stablishes the requirements for various types and colors of electrical insulating sleeving that will shrink to a predetermined size upon the application of heat.
- DIMENSIONS: Size: 1/4" Inch | 2:1 Shrink Ratio | Color: Yellow/Green | Length: 50 Ft | Material: Polyolefin | UL Listed, File E536025 | RoHS Compliant | Rated for 600v
- Shrinks to 1⁄2 of its original Diameter, Lengthwise Shrinkage Approximately 5-7% During Shrink Process.
- Operating Temperature: - 67°F to 275°F (-55°C to 135°C), 194°F (90°C) Shrink Temperature.
- DURABLE: Flame Retardant (Except Clear Color), High resistance To Chemicals & Oils.
- APPLICATION: Used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial and military applications.
- Note: 3/64" to 1/4" Pre-recovered Tubing comes as Round and 3/8" to 4" Pre-recovered Tubing comes as Flat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.