2:1 Shrink Ratio, EV High Voltage Heat Shrink Tubing, 1/4in ID, 250FT, Orange
- Mfr # HSTW125-21-025-250-OR
- Zoro # G122653693
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Color
Orange
Length
250 ft
I.D. Before Shrinking
1/4 in
Max. Voltage
2,500V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTW125-21-025-250-OR
- Zoro #
- G122653693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- EV High Voltage Heat Shrink Tubing
- Material
- Polyolefin
- Color
- Orange
- I.D. Before Shrinking
- 1/4 in
- Max. Voltage
- 2,500V
Dimensions
- Length
- 250 ft
Description
Kable Kontrol’s EV Heat Shrink Tubing is a high-performance solution designed to provide superior insulation and protection for the electrical systems in electric vehicles with high voltage protection up to 2500 V or 2.5 KW. Made from durable material like polyolefin, this shrink tubing ensures reliable performance in harsh environments, resisting high temperatures, abrasion, chemicals, and UV exposure. With a 2:1 shrink ratio, this electrical vehicle heat shrink tubing securely fits over wires, connectors, and cables, providing excellent protection against electrical shorts, moisture, and wear. Ideal shrinktube for high-voltage applications, battery packs, inverters, motor wiring, and charging ports. This EV heatshrink is UL listed (File No: E536025), flame-retardant, chemically resistant, and flexible, making it an essential component for ensuring the longevity and safety of your EV’s electrical systems, cars, trucks, buses, and all personal and commercial vehicles. Additionally, this orange color EV heat shrink tubing also helps the emergency responders to identify high voltage cables, following the guidelines and safety standards set by SAE (Society of Automotive Engineers).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.