2:1 Shrink Ratio, EV High Voltage Heat Shrink Tubing, 3/8in ID, 200FT, Orange

  • Mfr # HSTW125-21-037-200-OR

  • Zoro # G822653665


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Color
Orange
Length
200 ft
I.D. Before Shrinking
3/8 in
Max. Voltage
2,500 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSTW125-21-037-200-OR
Zoro #
G822653665
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
200 ft

Details

Item
EV High Voltage Heat Shrink Tubing
Material
Polyolefin
Color
Orange
I.D. Before Shrinking
3/8 in
Max. Voltage
2,500 V

Description

Kable Kontrol’s EV Heat Shrink Tubing is a high-performance solution designed to provide superior insulation and protection for the electrical systems in electric vehicles with high voltage protection up to 2500 V or 2.5 KW. Made from durable material like polyolefin, this shrink tubing ensures reliable performance in harsh environments, resisting high temperatures, abrasion, chemicals, and UV exposure. With a 2:1 shrink ratio, this electrical vehicle heat shrink tubing securely fits over wires, connectors, and cables, providing excellent protection against electrical shorts, moisture, and wear. Ideal shrinktube for high-voltage applications, battery packs, inverters, motor wiring, and charging ports. This EV heatshrink is UL listed (File No: E536025), flame-retardant, chemically resistant, and flexible, making it an essential component for ensuring the longevity and safety of your EV’s electrical systems, cars, trucks, buses, and all personal and commercial vehicles. Additionally, this orange color EV heat shrink tubing also helps the emergency responders to identify high voltage cables, following the guidelines and safety standards set by SAE (Society of Automotive Engineers).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products