2:1 Shrink Ratio, Kynar (PVDF) Heat Shrink Tubing, 3/16in ID, 250FT, Clear

  • Mfr # HS-PVDF-175-018-250-CL

  • Zoro # G722653635


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Material
Polyvinylidene Fluoride
Color
Clear
Length
250 ft
I.D. Before Shrinking
3/16 in
Max. Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS-PVDF-175-018-250-CL
Zoro #
G722653635
UPC #
-
Country of Origin
China

Dimensions

Length
250 ft

Details

Item
PVDF Heat Shrink Tubing
Material
Polyvinylidene Fluoride
Color
Clear
I.D. Before Shrinking
3/16 in
Max. Voltage
600 V

Description

Kable Kontrol's Kynar Heat Shrink Tubing is a transparent, thin-wall PVDF (polyvinylidene fluoride) tubing which is a high-performance material designed for use in demanding electronic, automotive, and military applications. This tubing offers excellent protection against environmental stresses while allowing for visual inspection of the components it encases. It is RoHS Compliant and also UL Listed (File No. E536025). Its transparent nature makes it ideal for applications where monitoring the condition of wires, cables, or other sensitive parts is essential. PVDF's superior chemical resistance, high-temperature tolerance, and low shrink temperature make it suitable for aggressive environments where durability and functionality are critical. The thin-wall HeatShrink construction ensures minimal impact on the size of the components while still providing reliable protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.