
2:1 Shrink Ratio, Teflon (PTFE) Heat Shrink Tubing, 1/2in ID, 4 FT Stick, Clear
Mfr # HS2-PTFE-050-4-CL
Zoro # G122653648
product price: $23.35
/eaKey Features
Shrink Ratio
2:1
Material
Polytetrafluoroethylene
Color
Clear
Length
4 ft
I.D. Before Shrinking
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HS2-PTFE-050-4-CL
Zoro #
G122653648
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Details
Item
PTFE Teflon Heat Shrink Tubing
Shrink Ratio
2:1
Material
Polytetrafluoroethylene
Color
Clear
I.D. Before Shrinking
1/2 in
Description
Crafted from high-purity Teflon PTFE, this Kable Kontrol PTFE heat shrink tubing is engineered for extreme environments requiring high-temperature resistance, chemical protection, and superior electrical insulation. With available 2:1 and 4:1 shrink ratios, this clear heat shrink cable sleeve conforms tightly around wires, terminals, and components, providing a secure, professional-grade fit. It features an exceptional operating temperature range from -65°C to +200°C and activates at over 350°C, making it ideal for aerospace, automotive, medical, lab, and industrial applications. This insulation shrink tubing is RoHS compliant, non-toxic, and non-flammable, ensuring safety in sensitive environments. Known for its outstanding corrosion resistance against acids, alkalis, oils, and solvents, this Teflon heat shrink sleeve is trusted for transformer insulation, communications systems, chemical processing equipment, and scientific instrumentation. Its transparent design allows easy visual inspection of protected components, making it a versatile solution for high-performance insulation and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.