
2:1 Thin Wall Heat Shrink Tubing, Polyolefin, 1/4in ID, 250FT, Black
Mfr # HS359-TW-BK-250
Zoro # G121695557
product price: $44.69
/eaKey Features
Shrink Tubing I.D. After Shrinking
1/4 in
Length
250 ft
Features
Cable Protection
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS359-TW-BK-250
Zoro #
G121695557
UPC #
-
Country of Origin
China
Dimensions
Length
250 ft
Details
Color
Black
Shrink Tubing I.D. After Shrinking
1/4 in
Features
Cable Protection
Material
Polyolefin
Item
Thin Wall Heat Shrink Tubing
Description
Kable Kontrols 2:1 thin wall heat shrink tubing slides easily over small inline splices and connectors and shrinks down to 50% of its original diameter to fit snugly over any wire, hose, or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. This electrical shrink tubing shrinks to half of its original diameter and length shrinkage is approximately 5-7% during the shrink process. These polyolefin thin wall heat shrinks are flame retardant (Except Clear Color) and have high resistance to chemicals and oils. The operating temperature range is - 67 degrees farenheit to 257 degrees farenheit (-55°C to 125°C) and is rated for 600V. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrols polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial, and military applications. Lastly, this heat shrink tubing also has MIL Spec AMS-DTL-23053/5: 101 and 301 which establishes the requirements for various types and colors of electrical insulating sleeving that will shrink to a predetermined size upon the application of heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.