2:1 Thin Wall Heat Shrink Tubing, Polyolefin, 1in ID, 200 Feet, Black

  • Mfr # HS367-TW-BK-200

  • Zoro # G121695441


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Protection
Shrink Tubing I.D. After Shrinking
1 in
Color
Black
Material
Polyolefin
Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS367-TW-BK-200
Zoro #
G121695441
UPC #
-
Country of Origin
China

Dimensions

Length
200 ft

Details

Features
Cable Protection
Item
Thin Wall Heat Shrink Tubing
Shrink Tubing I.D. After Shrinking
1 in
Color
Black
Material
Polyolefin

Description

Kable Kontrols 2:1 thin wall heat shrink tubing slides easily over small inline splices and connectors and shrinks down to 50% of its original diameter to fit snugly over any wire, hose, or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. This electrical shrink tubing shrinks to half of its original diameter and length shrinkage is approximately 5-7% during the shrink process. These polyolefin thin wall heat shrinks are flame retardant (Except Clear Color) and have high resistance to chemicals and oils. The operating temperature range is - 67 degrees farenheit to 257 degrees farenheit (-55°C to 125°C) and is rated for 600V. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrols polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial, and military applications. Lastly, this heat shrink tubing also has MIL Spec AMS-DTL-23053/5: 101 and 301 which establishes the requirements for various types and colors of electrical insulating sleeving that will shrink to a predetermined size upon the application of heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.