Shop KABLE KONTROL
See all product information
Create Account
2:1 Viton Heat Shrink Tubing - 1/2in ID - 25ft FT - Black
- Mfr # HSVT-21-050-BK-25
- Zoro # G322944911
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Material
Premium Fluoro-Elastomer
Color
Black
Length
25 ft
I.D. Before Shrinking
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSVT-21-050-BK-25
- Zoro #
- G322944911
- UPC #
- -
- Country of Origin
- China
- Item
- Viton Heat Shrink Tubing
- Shrink Ratio
- 2:1
- Material
- Premium Fluoro-Elastomer
- Color
- Black
- I.D. Before Shrinking
- 1/2 in
Dimensions
- Length
- 25 ft
Description
Kable Kontrol 2:1 Viton Heat Shrink Tubing is a high-performance fluoro-elastomer tubing engineered for demanding environments where extreme temperatures, aggressive fluids, and long-term reliability are critical. This heat shrink tubing is designed to provide outstanding resistance to fuels, oils, hydraulic fluids, solvents, and corrosive chemicals, making it ideal for use in harsh electronic and mechanical systems. With a 2:1 shrink ratio, the tubing conforms tightly to wires, cables, and components, delivering excellent insulation, strain relief, and environmental protection. It remains highly flexible even after shrinking and maintains performance across a wide operating temperature range from -55 Degrees C to 200 Degrees C (-67 Degrees F to 392 Degrees F). The tubing is flame retardant, easy to stamp or mark, and meets MIL-23053/13, ensuring suitability for military and aerospace applications where compliance and durability are essential. Common Uses: Automotive wire harnesses exposed to fuels, oils, and high temperatures, Aerospace and avionics wiring protection, Military electronic systems and defense equipment, Industrial control panels and high-temperature cabling, Fuel system and hydraulic line insulation, Sensor, connector, and terminal protection in harsh environments, Electrical insulation requiring chemical and flame resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.