2:1 Viton Heat Shrink Tubing - 1/8in ID - 500FT - Black

  • Mfr # HSVT-21-012-BK-500

  • Zoro # G022653564


product price:  $1,516.99
/ea
Free Shipping & Returns

Key Features

Material
Premium Fluoro-Elastomer
Color
Black
Length
500 ft
I.D. Before Shrinking
1/8 in
Standards
MIL-23053/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSVT-21-012-BK-500
Zoro #
G022653564
UPC #
810155358587
Country of Origin
China

Dimensions

Length
500 ft

Details

Item
2:1 Viton Heat Shrink Tubing
Material
Premium Fluoro-Elastomer
Color
Black
I.D. Before Shrinking
1/8 in
Standards
MIL-23053/13

Description

Kable Kontrol 2:1 Viton Heat Shrink Tubing is a high-performance fluoro-elastomer tubing engineered for demanding environments where extreme temperatures, aggressive fluids, and long-term reliability are critical. This heat shrink tubing is designed to provide outstanding resistance to fuels, oils, hydraulic fluids, solvents, and corrosive chemicals, making it ideal for use in harsh electronic and mechanical systems. With a 2:1 shrink ratio, the tubing conforms tightly to wires, cables, and components, delivering excellent insulation, strain relief, and environmental protection. It remains highly flexible even after shrinking and maintains performance across a wide operating temperature range from -55°C to 200°C (-67°F to 392°F). The tubing is flame retardant, easy to stamp or mark, and meets MIL-23053/13, ensuring suitability for military and aerospace applications where compliance and durability are essential. Common Uses: Automotive wire harnesses exposed to fuels, oils, and high temperatures, Aerospace and avionics wiring protection, Military electronic systems and defense equipment, Industrial control panels and high-temperature cabling, Fuel system and hydraulic line insulation, Sensor, connector, and terminal protection in harsh environments, Electrical insulation requiring chemical and flame resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.