
2:1 Viton Heat Shrink Tubing - 1in ID - 100FT - Black
Mfr # HSVT-21-100-BK-100
Zoro # G422653744
product price: $2,514.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Color
Black
Standards
MIL-23053/13
I.D. Before Shrinking
1 in
Material
Premium Fluoro-Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSVT-21-100-BK-100
Zoro #
G422653744
UPC #
810155358600
Country of Origin
China
Dimensions
Length
100 ft
Details
Color
Black
Standards
MIL-23053/13
Item
2:1 Viton Heat Shrink Tubing
I.D. Before Shrinking
1 in
Material
Premium Fluoro-Elastomer
Description
Kable Kontrol 2:1 Viton Heat Shrink Tubing is a high-performance fluoro-elastomer tubing engineered for demanding environments where extreme temperatures, aggressive fluids, and long-term reliability are critical. This heat shrink tubing is designed to provide outstanding resistance to fuels, oils, hydraulic fluids, solvents, and corrosive chemicals, making it ideal for use in harsh electronic and mechanical systems. With a 2:1 shrink ratio, the tubing conforms tightly to wires, cables, and components, delivering excellent insulation, strain relief, and environmental protection. It remains highly flexible even after shrinking and maintains performance across a wide operating temperature range from -55°C to 200°C (-67°F to 392°F). The tubing is flame retardant, easy to stamp or mark, and meets MIL-23053/13, ensuring suitability for military and aerospace applications where compliance and durability are essential. Common Uses: Automotive wire harnesses exposed to fuels, oils, and high temperatures, Aerospace and avionics wiring protection, Military electronic systems and defense equipment, Industrial control panels and high-temperature cabling, Fuel system and hydraulic line insulation, Sensor, connector, and terminal protection in harsh environments, Electrical insulation requiring chemical and flame resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.