3 Way ''T'' Connector, For 0.75'' W X 0.5'' H Raceways

  • Mfr # WC346

  • Zoro # G014155069


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Height (In.)
0.50 in
Width (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC346
Zoro #
G014155069
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
0.50 in
Width (In.)
0.75 in

Details

Item
3 Way "T" Connector For 0.75" W X 0.5" H Raceways
Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Installation Type
Self-Adhesive
Application
Cable Management

Description

Kable Kontrol's Wall Cord Cover Cable Raceways is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.


  • DIMENSIONS – Accessory Type: 3-Way T Fitting – 375 Series | Width: 0.75" Inch | Height: 0.50" Inch | Color: White | Material: Rimtec 4314A Natural Rigid PVC | UL Flame Resistant | Electric Wire Hider | Wall Wire Cover | Cord Cover Wall | Paintable Cord Covers
  • MULTIPURPOSE – The design of the cable raceway and its seamless attachment to the accessories allows you to hide your cables without drilling holes in the wall. Wall cord covers are an affordable and attractive answer for wire enclosure applications in various surroundings. Our wire raceway is easy to transport and dispense at the job site. With various accessories and wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable.
  • MATERIAL – WireTrak's wall cable concealer and matching accessories are made with durable Polyvinyl Chloride (PVC) plastic. The PVC is paintable which gives you the opportunity to install the wall wire covers and paint over them with any wall color of your choice for a professional finish. The wire raceway comes with a strong self-adhesive backing for easy installation on baseboards or walls. Simply clean the surface, peel the wrapping, and apply the wall wire cover without wasting any of it.
  • EASY TO USE – The seamless attachment of the accessory to the wall cable cover, which has a hinged lid on the cable raceway, makes it easy for you to access your cables even after you have attached the wire concealer to the wall. With a dispenser box and cut-to-length system, you are in full control of your cable management with no waste as you can recoil the remainder for a different project. Given the flexibility of the cable covers and accessories, take charge of your cables with confidence.
  • VERSATILITY – The wire concealer and accessories come in a variety of shapes, sizes, and lengths which is perfect for your cord management needs. The cable raceways are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.